Phoenix Contact 3100046 Terminal Block, Thermoelectric Voltage, Screw Connection, Type J, 1 Position, 10.4 mm W | Graybar Store
Phoenix Contact - Terminal Block, Thermoelectric Voltage, Screw Connection, Type J, 1 Position, 10.4 mm W - 3100046
+ / - Hover over image to Zoom
Other Views

    Terminal Block, Thermoelectric Voltage, Screw Connection, Type J, 1 Position, 10.4 mm W

    Manufacturer: Phoenix Contact
    Manufacturer #: 3100046
    SKU: 99694736
    $14.84
    Checking Pricing
         
    Wire Size:24 to 12
    Width (mm):10.4
    Color:Grey
    No. of Positions:1
    Additional Features:Type J
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3100046
    • Color Grey
    • Additional Features Type J
    • Connection Type Screw
    • No. of Positions 1
    • Series Thermoelectric Voltage
    • Width (mm) 10.4
    • Wire Size 24 to 12
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Thermoelectric voltage terminal block pair, USA type J, screw connection, 10.4 mm wide and 1 position.