Klein Tools 612-4 Terminal Block Screwdriver | Graybar Store
Klein Tools - Terminal Block Screwdriver - 612-4
+ / - Hover over image to Zoom
Other Views

    Terminal Block Screwdriver

    Manufacturer: Klein Tools
    Manufacturer #: 612-4
    SKU: 25389179
    $9.30
    Checking Pricing
         
    Overall Length (Inches):7-3/4
    Tip Size:Terminal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 612-4
    • Overall Length (Inches) 7-3/4
    • Tip Size Terminal
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    7-3/4-inch terminal block screwdriver with 1/8-inch shank width and 4-inch shank
    • Precision machined tip provides exact fit for terminal block screws
    • Tip is up to 19-Percent stronger than competitors
    • Tip provides 76-Percent higher torque value than the required ASME B107 Standard
    • Cushion-Grip handle offe