Phoenix Contact 3047167 Terminal Block Partition Plate | Graybar Store
Phoenix Contact - Terminal Block Partition Plate - 3047167
+ / - Hover over image to Zoom
Other Views

    Terminal Block Partition Plate

    Manufacturer: Phoenix Contact
    Manufacturer #: 3047167
    SKU: 22128594
    $0.62
    Checking Pricing
         
    Length (mm):50.0
    Width (mm):2.2
    Height (mm):48.0
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3047167
    • Color Grey
    • Height (mm) 48.0
    • Length (mm) 50.0
    • Width (mm) 2.2
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Partition plate grey, 50.0 L x 2.2 W x 48.0 H mm for use on terminal blocks.
    • Dimensions: 50 L x 2.2 W x 48 H mm
    • Color: Grey