Brady M71C-240-498 Terminal Block Marker | Graybar Store
Brady - Terminal Block Marker - M71C-240-498
+ / - Hover over image to Zoom
Other Views

    Terminal Block Marker

    Manufacturer: Brady
    Manufacturer #: M71C-240-498
    SKU: 25271164
    $58.35
    Checking Pricing
         
    Color:White
    Length:30 ft.
    Use With:BMP71 Printers; Portable Printers
    Width (mm):6.1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M71C-240-498
    • Color White
    • Application Barcodes; Cables; Component Identification; Equipment Idenfication; General Purpose; Industrial Curved Surfaces; Through-Hole Top; Wires
    • Length 30 ft.
    • Materials Vinyl
    • Width (mm) 6.1
    • Use With BMP71 Printers; Portable Printers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Terminal Block Marker, Length: 30 ft, Barcodes; Cables; Component Identification; Equipment Idenfication; General Purpose; Industrial Curved Surfaces; Through-Hole Top; Wires, Width (mm): 6.1 mm, White, Vinyl