Brady PTLTB-498-375 Terminal Block Marker | Graybar Store
Brady - Terminal Block Marker - PTLTB-498-375
+ / - Hover over image to Zoom
Other Views

    Terminal Block Marker

    Manufacturer: Brady
    Manufacturer #: PTLTB-498-375
    SKU: 22103938
    $61.43
    Checking Pricing
         
    Dimensions (Inches):0.375 in W x 30 ft H
    Color:White
    Width (Inches):0.375
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PTLTB-498-375
    • Color White
    • Application Barcode; Cables; Component Identification; Equipment Identification; General Purpose Identification; Wires
    • Dimensions (Inches) 0.375 in W x 30 ft H
    • Materials Vinyl
    • Width (Inches) 0.375
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Terminal Block Marker, Vinyl, White, Dimension (Inches): 0.375 in W X 30 ft H in