Ideal Industries 89-229 Terminal Block Jumpers for Series 89-200, 10 PK | Graybar Store
Ideal Industries - Terminal Block Jumpers for Series 89-200, 10 PK - 89-229
+ / - Hover over image to Zoom
Other Views

    Terminal Block Jumpers for Series 89-200, 10 PK

    Manufacturer: Ideal Industries
    Manufacturer #: 89-229
    SKU: 94070950
    $16.98
    Checking Pricing
         
    Use With:Terminal Strip Series 89-200
    Package Quantity:10
    Additional Features:Flat Slip-On Type
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 89-229
    • Additional Features Flat Slip-On Type
    • Package Quantity 10
    • Use With Terminal Strip Series 89-200
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Terminal block jumpers, 10 pk, for use on terminal strip 89-200 series.
    • Center spacing: 0.562 in.