Phoenix Contact 3047293 Terminal Block End Stop | Graybar Store
Phoenix Contact - Terminal Block End Stop - 3047293
+ / - Hover over image to Zoom
Other Views

    Terminal Block End Stop

    Manufacturer: Phoenix Contact
    Manufacturer #: 3047293
    SKU: 25071063
    $0.94
    Checking Pricing
         
    Length (mm):69.9
    Width (mm):2.2
    Height (mm):57.5
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3047293
    • Color Grey
    • Height (mm) 57.5
    • Length (mm) 69.9
    • Width (mm) 2.2
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    End stop grey, 69.9 L x 2.2 W x 57.5 H mm for use on terminal blocks.
    • Package Qty: 1
    • Color: Grey