Phoenix Contact 3047028 Terminal Block End Stop | Graybar Store
Phoenix Contact - Terminal Block End Stop - 3047028
+ / - Hover over image to Zoom
Other Views

    Terminal Block End Stop

    Manufacturer: Phoenix Contact
    Manufacturer #: 3047028
    SKU: 22124062
    $0.55
    Checking Pricing
         
    Length (mm):47.7
    Width (mm):2.2
    Height (mm):48.4
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3047028
    • Color Grey
    • Height (mm) 48.4
    • Length (mm) 47.7
    • Width (mm) 2.2
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    End stop grey, 47.7 L x 2.2 W x 48.4 H mm for use on terminal blocks.
    • Package Qty: 1
    • Color: Grey