Phoenix Contact 3030514 Terminal Block End Cover | Graybar Store
Phoenix Contact - Terminal Block End Cover - 3030514
+ / - Hover over image to Zoom
Other Views

    Terminal Block End Cover

    Manufacturer: Phoenix Contact
    Manufacturer #: 3030514
    SKU: 99694651
    $0.84
    Checking Pricing
         
    Length (mm):72.0
    Width (mm):2.2
    Height (mm):36.5
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3030514
    • Color Grey
    • Height (mm) 36.5
    • Length (mm) 72.0
    • Width (mm) 2.2
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Grey end cover 72.0 L x 2.2 W x 36.5 H mm for use on terminal blocks.
    • Color: Grey