Phoenix Contact 3030417 Terminal Block End Cover | Graybar Store
Phoenix Contact - Terminal Block End Cover - 3030417
+ / - Hover over image to Zoom
Other Views

    Terminal Block End Cover

    Manufacturer: Phoenix Contact
    Manufacturer #: 3030417
    SKU: 99694644
    $0.80
    Checking Pricing
         
    Length (mm):48.6
    Width (mm):2.2
    Height (mm):29.1
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3030417
    • Color Grey
    • Height (mm) 29.1
    • Length (mm) 48.6
    • Width (mm) 2.2
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Grey end cover 48.6 L x 2.2 W x 29.1 H mm for use on terminal blocks.
    • Color: Grey