Burndy BDBLHC163503 Terminal Block Cover | Graybar Store
Burndy - Terminal Block Cover - BDBLHC163503
+ / - Hover over image to Zoom
Other Views

    Terminal Block Cover

    Manufacturer: Burndy
    Manufacturer #: BDBLHC163503
    SKU: 25629181
    $154.85
    Checking Pricing
         
    Length:5.7 in.
    Width (mm):7.89 in
    Amperage Rating:310 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BDBLHC163503
    • Amperage Rating 310 A
    • Height 3.55 in
    • Length 5.7 in.
    • Width (mm) 7.89 in
    • Country of Origin MX - Mexico
    Product Overview:
    Terminal Block Cover, Width (mm): 7.89 in, Height: 3.55 in, Amperage Rating: 310 A