Phoenix Contact 2966508 Terminal Block | Graybar Store
Phoenix Contact - Terminal Block - 2966508
+ / - Hover over image to Zoom
Other Views

    Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 2966508
    SKU: 99695230
    $23.75
    Checking Pricing
         
    Voltage Rating:250 V AC
    Termination:Screw
    Amperage Rating:32 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2966508
    • Termination Screw
    • Amperage Rating 32 A
    • Voltage Rating 250 V AC
    • Country of Origin DE - Germany
    Product Overview:
    Terminal Block, Voltage Rating: 250 V AC, Amperage Rating: 32 A, Screw Connection