Phoenix Contact 2791016 Terminal Block | Graybar Store
Phoenix Contact - Terminal Block - 2791016
+ / - Hover over image to Zoom
Other Views

    Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 2791016
    SKU: 99694081
    $14.54
    Checking Pricing
         
    Additional Features:Double-level diode terminal blocks with various forms of wiring are available for a wide range of applications
    Voltage Rating:500 V
    Color:Grey
    Packaging:50
    No. of Levels:2
    Length:56 mm
    Width (mm):6.2 mm
    Amperage Rating:32 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2791016
    • Color Grey
    • Additional Features Double-level diode terminal blocks with various forms of wiring are available for a wide range of applications
    • Amperage Rating 32 A
    • Height 62 (NS 35/7,5) mm; 67 (NS 32) mm
    • Length 56 mm
    • No. of Levels 2
    • Width (mm) 6.2 mm
    • Packaging 50
    • Voltage Rating 500 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Terminal Block, Packaging: 50, Gray, Width (mm): 6.2 mm, Height: 62 (NS 35/7,5) mm; 67 (NS 32) mm, Amperage Rating: 32 A