Phoenix Contact 2778521 Terminal Block | Graybar Store
Phoenix Contact - Terminal Block - 2778521
+ / - Hover over image to Zoom
Other Views

    Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 2778521
    SKU: 99694079
    $2.14
    Checking Pricing
         
    Color:Grey
    Packaging:50
    Length:64 mm
    Width (mm):2.5 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2778521
    • Color Grey
    • Height 56 mm
    • Length 64 mm
    • Width (mm) 2.5 mm
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Terminal Block, Packaging: 50, Gray, Width (mm): 2.5 mm, Height: 56 mm