Phoenix Contact 2775249 Terminal Block | Graybar Store
Phoenix Contact - Terminal Block - 2775249
+ / - Hover over image to Zoom
Other Views

    Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 2775249
    SKU: 99694068
    $16.11
    Checking Pricing
         
    Additional Features:The four-conductor connection enables user-friendly wiring; The constant circuits common in process automation transmit the
    Voltage Rating:630 V
    Color:Grey
    Packaging:50
    No. of Levels:1
    Length:63.5 mm
    Width (mm):6.2 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2775249
    • Color Grey
    • Additional Features The four-conductor connection enables user-friendly wiring; The constant circuits common in process automation transmit the
    • Height 47 (NS 35/7,5 ) mm; 52 (NS 32) mm
    • Length 63.5 mm
    • No. of Levels 1
    • Width (mm) 6.2 mm
    • Packaging 50
    • Voltage Rating 630 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Terminal Block, Packaging: 50, Gray, Width (mm): 6.2 mm, Height: 47 (NS 35/7,5 ) mm; 52 (NS 32) mm