Phoenix Contact 2775184 Terminal Block | Graybar Store
Phoenix Contact - Terminal Block - 2775184
+ / - Hover over image to Zoom
Other Views

    Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 2775184
    SKU: 99694063
    $12.91
    Checking Pricing
         
    No. of Positions:1
    Additional Features:Two connection points on each side to accommodate several conductors; Double bridge shaft enables individual potential
    Color:Green/Yellow
    Packaging:50
    No. of Levels:1
    Length:63.5 mm
    Width (mm):6.2 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2775184
    • Color Green/Yellow
    • Additional Features Two connection points on each side to accommodate several conductors; Double bridge shaft enables individual potential
    • Height 47 (NS 35/7,5 ) mm; 52 (NS 32) mm
    • IEC Rating IEC 60947-7-2
    • Length 63.5 mm
    • No. of Levels 1
    • No. of Positions 1
    • Width (mm) 6.2 mm
    • Packaging 50
    • Country of Origin PL - Poland
    Product Overview:
    Terminal Block, Packaging: 50, Green/Yellow, Width (mm): 6.2 mm, Height: 47 (NS 35/7,5 ) mm; 52 (NS 32) mm