Phoenix Contact 2775090 Terminal Block | Graybar Store
Phoenix Contact - Terminal Block - 2775090
+ / - Hover over image to Zoom
Other Views

    Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 2775090
    SKU: 99694061
    $5.14
    Checking Pricing
         
    No. of Positions:1
    Additional Features:Two connection points on each side to accommodate several conductors; Double bridge shaft enables individual potential
    Voltage Rating:630 V
    Color:Blue
    Packaging:50
    No. of Levels:1
    Length:63.5 mm
    Width (mm):6.2 mm
    Amperage Rating:32 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2775090
    • Color Blue
    • Additional Features Two connection points on each side to accommodate several conductors; Double bridge shaft enables individual potential
    • Amperage Rating 32 A
    • Height 47 (NS 35/7,5 ) mm; 52 (NS 32) mm
    • IEC Rating IEC 60947-7-1
    • Length 63.5 mm
    • No. of Levels 1
    • No. of Positions 1
    • Width (mm) 6.2 mm
    • Packaging 50
    • Voltage Rating 630 V
    • Country of Origin CN - China
    Product Overview:
    Terminal Block, Packaging: 50, Blue, Width (mm): 6.2 mm, Height: 47 (NS 35/7,5 ) mm; 52 (NS 32) mm, Amperage Rating: 32 A