Phoenix Contact 0790527 Terminal Block | Graybar Store
Phoenix Contact - Terminal Block - 0790527
+ / - Hover over image to Zoom
Other Views

    Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 0790527
    SKU: 99693254
    $19.01
    Checking Pricing
         
    Color:Green/Yellow
    Packaging:50
    No. of Levels:1
    Length:43.5 mm
    Width (mm):12 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0790527
    • Color Green/Yellow
    • Height 52 (NS 35/7,5) mm; 57 (NS 32) mm; 59.5 (NS 35/15) mm
    • IEC Rating IEC 60947-7-2
    • Length 43.5 mm
    • No. of Levels 1
    • Width (mm) 12 mm
    • Packaging 50
    • Country of Origin IN - India
    Product Overview:
    Terminal Block, Packaging: 50, Green/Yellow, Width (mm): 12 mm, Height: 52 (NS 35/7,5) mm; 57 (NS 32) mm; 59.5 (NS 35/15) mm