Phoenix Contact 0790446 Terminal Block | Graybar Store
Phoenix Contact - Terminal Block - 0790446
+ / - Hover over image to Zoom
Other Views

    Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 0790446
    SKU: 99693246
    $15.27
    Checking Pricing
         
    Additional Features:Easy and clear testing in measuring transducer secondary circuits can be performed using the OTTAâ 6-T... Test
    Voltage Rating:800 V
    Color:Grey
    Packaging:50
    No. of Levels:1
    Length:69 mm
    Width (mm):11 mm
    Amperage Rating:36 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0790446
    • Color Grey
    • Additional Features Easy and clear testing in measuring transducer secondary circuits can be performed using the OTTAâ 6-T... Test
    • Amperage Rating 36 A
    • Height 52 (NS 35/7,5) mm; 57 (NS 32) mm; 59.5 (NS 35/15) mm
    • IEC Rating IEC 60947-7-1
    • Length 69 mm
    • No. of Levels 1
    • Width (mm) 11 mm
    • Packaging 50
    • Voltage Rating 800 V
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Terminal Block, Packaging: 50, Gray, Width (mm): 11 mm, Height: 52 (NS 35/7,5) mm; 57 (NS 32) mm; 59.5 (NS 35/15) mm, Amperage Rating: 36 A