Phoenix Contact 0201142 Terminal Block | Graybar Store
Phoenix Contact - Terminal Block - 0201142
+ / - Hover over image to Zoom
Other Views

    Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 0201142
    SKU: 99692752
    $1.80
    Checking Pricing
         
    No. of Positions:3
    Color:Grey
    Packaging:100 per Pack
    Amperage Rating:32 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0201142
    • Color Grey
    • Amperage Rating 32 A
    • No. of Positions 3
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Terminal Block, Packaging: 100 per Pack, Gray, Amperage Rating: 32 A