3M ID05HLNNJD026ASD-TR Terminal Block | Graybar Store
3M - Terminal Block - ID05HLNNJD026ASD-TR
+ / - Hover over image to Zoom
Other Views

    Terminal Block

    Manufacturer: 3M
    Manufacturer #: ID05HLNNJD026ASD-TR
    SKU: 99546934
    $36.77
    Checking Pricing
         
    Length:19.24 in.
    Width (mm):1.62 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # ID05HLNNJD026ASD-TR
    • Height 1.6 in
    • Length 19.24 in.
    • Width (mm) 1.62 in
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Terminal Block, Primary Wire Range 24 AWG to 18 AWG, Secondary Wire Range 24 to 18 AWG, Material Plastic, No. of Poles 5, Type Multi Pair Block, 5 Pair