Phoenix Contact 2775113 Terminal Block | Graybar Store
Phoenix Contact - Terminal Block - 2775113
+ / - Hover over image to Zoom
Other Views

    Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 2775113
    SKU: 99536157
    $1.73
    Checking Pricing
         
    Color:Blue
    Packaging:50
    Length:63.5 mm
    Width (mm):1.5 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2775113
    • Color Blue
    • Height 47 (NS 35/7,5 ) mm; 52 (NS 32) mm
    • Length 63.5 mm
    • Width (mm) 1.5 mm
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Terminal Block, Packaging: 50, Blue, Width (mm): 1.5 mm, Height: 47 (NS 35/7,5 ) mm; 52 (NS 32) mm