Bussmann (Eaton) 14004-12 Series 14004 Terminal Block, Dead-Front, 90A, 600V, 12 Pole | Graybar Store
Bussmann (Eaton) - Series 14004 Terminal Block, Dead-Front, 90A, 600V, 12 Pole - 14004-12
+ / - Hover over image to Zoom
Other Views

    Series 14004 Terminal Block, Dead-Front, 90A, 600V, 12 Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 14004-12
    SKU: 96089484
    $63.00
    Checking Pricing
         
    Voltage Rating:600 V AC/V DC
    Poles:12
    Amperage Rating:90 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 14004-12
    • Amperage Rating 90 A
    • Poles 12
    Product Overview:
    Eaton® Bussmann Series Terminal Block, Amperage Rating: 90 A