Square D (Schneider Electric) 140CFH00800 Terminal Block | Graybar Store
Square D (Schneider Electric) - Terminal Block - 140CFH00800
+ / - Hover over image to Zoom
Other Views

    Terminal Block

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 140CFH00800
    SKU: 96080920
    $439.18
    Checking Pricing
         
    Module:Quantum I/O
    Packaging:1 Each
    Additional Features:SUB-D 50 Female Connector
    Size:76.2 W x 127.0 L x 58.4 H mm
    Width (mm):76.2 mm
    Depth:127 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 140CFH00800
    • Size 76.2 W x 127.0 L x 58.4 H mm
    • Additional Features SUB-D 50 Female Connector
    • Depth 127 mm
    • Height 58.4 mm
    • Module Quantum I/O
    • Width (mm) 76.2 mm
    • Packaging 1 Each
    • Country of Origin US - USA
    Product Overview:
    Modicon® Terminal Block, Packaging: 1 Each, Height: 58.4 mm, Size: 127.0 L x 76.2 W x 58.4 H mm, Quantum I/O
    Accepts 1, 1.5, 2 And 3-Unit High Inserts; Fill Unused Spaces With Blank Modules for a Secure Fitting And to Prevent Debris From Entering Wallplate; Mounts to Standard NEMA Openings, Single And Dual-Gang Backboxes, or 4 Square Boxes With Appropriate Reduc