Square D (Schneider Electric) 9080GH236 Terminal Block 36 in. Snap-Off Track | Graybar Store
Square D (Schneider Electric) - Terminal Block 36 in. Snap-Off Track - 9080GH236
+ / - Hover over image to Zoom
Other Views

    Terminal Block 36 in. Snap-Off Track

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080GH236
    SKU: 88250300
    $11.50
    Checking Pricing
         
    Length (Inches):36.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080GH236
    • Length (Inches) 36.0
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA style 36 L x 3/4 D inches snap-off channel for mounting on terminal blocks.
    • Snap-off track
    • Standard Pkg: 20