Square D (Schneider Electric) LAD7B205 Terminal Block | Graybar Store
Square D (Schneider Electric) - Terminal Block - LAD7B205
+ / - Hover over image to Zoom
Other Views

    Terminal Block

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LAD7B205
    SKU: 25694102
    $21.26
    Checking Pricing
         
    Use With:LR3D..L; LRD..L; Lr9D..
    Color:Black
    Depth:3.39 in; 86.1 mm
    Packaging:1 Unit per Pack
    Width (mm):45 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LAD7B205
    • Color Black
    • Depth 3.39 in; 86.1 mm
    • Height 3.35 in
    • Width (mm) 45 mm
    • Packaging 1 Unit per Pack
    • Use With LR3D..L; LRD..L; Lr9D..
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    TeSys™ Terminal Block, Packaging: 1 Unit per Pack, Black, Width (mm): 45 mm, Height: 3.35 in