Phoenix Contact 1870255 Terminal Block | Graybar Store
Phoenix Contact - Terminal Block - 1870255
+ / - Hover over image to Zoom
Other Views

    Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 1870255
    SKU: 25632365
    $7.18
    Checking Pricing
         
    No. of Positions:2
    Additional Features:Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Satisfies the
    Voltage Rating:320 V
    Color:Green
    Packaging:50
    Amperage Rating:24 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1870255
    • Color Green
    • Additional Features Well-known connection principle allows worldwide use; Low temperature rise, thanks to maximum contact force; Satisfies the
    • Amperage Rating 24 A
    • No. of Positions 2
    • Packaging 50
    • Voltage Rating 320 V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Terminal Block, Packaging: 50, Green, Amperage Rating: 24 A