TE Connectivity 3-1437390-3 200 Series Phenolic Terminal Block, Heavy-Duty, Tubular, Direct Mount | Graybar Store
TE Connectivity - 200 Series Phenolic Terminal Block, Heavy-Duty, Tubular, Direct Mount - 3-1437390-3
+ / - Hover over image to Zoom
Other Views

    200 Series Phenolic Terminal Block, Heavy-Duty, Tubular, Direct Mount

    Manufacturer: TE Connectivity
    Manufacturer #: 3-1437390-3
    SKU: 25620437
    $4.31
    Checking Pricing
         
    Additional Features:Phenolic Housing; Slotted Headless Screw
    Voltage Rating:600 V AC
    Color:Black/Grey
    Packaging:20 (Terminals) per Feet
    Length:1.47 in
    Width (mm):1.22 in
    Amperage Rating:85 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # 3-1437390-3
    • Color Black/Grey
    • Additional Features Phenolic Housing; Slotted Headless Screw
    • Amperage Rating 85 A
    • Height 1.3 in
    • Length 1.47 in
    • Width (mm) 1.22 in
    • Packaging 20 (Terminals) per Feet
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Terminal Block, Packaging: 20 (Terminals) per Feet, Black/Grey, Width (mm): 1.22 in, Height: 1.3 in, Amperage Rating: 85 A