Square D (Schneider Electric) NSYTRV702 Terminal Block | Graybar Store
Square D (Schneider Electric) - Terminal Block - NSYTRV702
+ / - Hover over image to Zoom
Other Views

    Terminal Block

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYTRV702
    SKU: 25554231
    $24.05
    Checking Pricing
         
    Color:Grey
    Width (mm):0.8 in
    Voltage Rating:600 V
    Packaging:10 per Pack
    No. of Levels:1
    Length:2.78 in
    Amperage Rating:192 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYTRV702
    • Color Grey
    • Amperage Rating 192 A
    • Height 3.44 in
    • IEC Rating IEC 60947-7-1
    • Length 2.78 in
    • No. of Levels 1
    • Width (mm) 0.8 in
    • Packaging 10 per Pack
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Terminal Block, Packaging: 10 per Pack, Gray, Width (mm): 0.80 in, Height: 3.44 in, Amperage Rating: 192 A