Siemon TERA® E10 Cable Plenum (US) | Graybar Store
Siemon - TERA® E10 Cable Plenum (US)
+ / - Hover over image to Zoom
Other Views

    TERA® E10 Cable Plenum (US)

    Manufacturer: Siemon
         

    Siemon's fully shielded TERA® end-to-end cabling solution is the highest-performing, most secured twisted-pair copper cable available. This cable exceeds category 7A industry requirements.

    • S/FTP
    • Pairs individually shielded with aluminum-polyester foil
    • Round jacket
    • Reverse sequential numbering
    • Jacket material is lead free
    • Minimal center isolation member reduces overall diameter
    • Supports 10GBASE-T, 1000BASE-T, 100BASE-T, 10BASE-T
    See More >>
    • Manufacturer Siemon
    • Category Cat 7a
    • Type Indoor Cable
    • Flammability Rating CSA FT-6; Plenum CMP
    • Gauge 22 AWG
    • Shielded Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Package
    Price
    9T7P4-E10-06-R1
    25093875
    Blue
    4
    1000 Foot Reel
    $
    1874
    .35
    /
    EA
    25093875
    Color
    Blue
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    1874
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9T7P4-E10-02-R1
    25193394
    White
    4
    1000 Foot Reel
    $
    1874
    .33
    /
    EA
    25193394
    Color
    White
    No. of Pairs
    4
    Package
    1000 Foot Reel
    $
    1874
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25093875 SKU, 25093875 ANALYTICS...
    Package
    1000 Foot Reel
    Price
    $
    1874
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25193394 SKU, 25193394 ANALYTICS...
    Package
    1000 Foot Reel
    Price
    $
    1874
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available