Square D (Schneider Electric) Tenant Circuit Breaker, 120/240VAC, 22kA | Graybar Store
Square D (Schneider Electric) - Tenant Circuit Breaker, 120/240VAC, 22kA
+ / - Hover over image to Zoom
Other Views

    Tenant Circuit Breaker, 120/240VAC, 22kA

    Manufacturer: Square D (Schneider Electric)
         

    For use in 200A max. Type MP, MPR and MPH Meter-Pak metering equipment.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Mounting Type
    Pole
    Additional Features
    Amps
    Voltage (Volts)
    Interrupt Rating
    Price
    QOM2200MVH
    97231775
    Bolt-On
    2-Pole
    Primary Main Breaker
    200A
    240 V AC
    22 kA
    $
    1099
    .07
    /
    EA
    97231775
    Mounting Type
    Bolt-On
    Pole
    2-Pole
    Additional Features
    Primary Main Breaker
    Amps
    200A
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    $
    1099
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOM2125MVH
    97231772
    Bolt-On
    2-Pole
    Primary Main Breaker
    125A
    240 V AC
    22 kA
    $
    1099
    .07
    /
    EA
    97231772
    Mounting Type
    Bolt-On
    Pole
    2-Pole
    Additional Features
    Primary Main Breaker
    Amps
    125A
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    $
    1099
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOM2100MVH
    97231771
    Bolt-On
    2-Pole
    Primary Main Breaker
    100A
    240 V AC
    22 kA
    $
    1099
    .07
    /
    EA
    97231771
    Mounting Type
    Bolt-On
    Pole
    2-Pole
    Additional Features
    Primary Main Breaker
    Amps
    100A
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    $
    1099
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    QOM2150MVH
    97231773
    Bolt-On
    2-Pole
    Primary Main Breaker
    150A
    240 V AC
    22 kA
    $
    1099
    .07
    /
    EA
    97231773
    Mounting Type
    Bolt-On
    Pole
    2-Pole
    Additional Features
    Primary Main Breaker
    Amps
    150A
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    $
    1099
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231775 SKU, 97231775 ANALYTICS...
    Additional Features
    Primary Main Breaker
    Amps
    200A
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    Price
    $
    1099
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231772 SKU, 97231772 ANALYTICS...
    Additional Features
    Primary Main Breaker
    Amps
    125A
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    Price
    $
    1099
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231771 SKU, 97231771 ANALYTICS...
    Additional Features
    Primary Main Breaker
    Amps
    100A
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    Price
    $
    1099
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231773 SKU, 97231773 ANALYTICS...
    Additional Features
    Primary Main Breaker
    Amps
    150A
    Voltage (Volts)
    240 V AC
    Interrupt Rating
    22 kA
    Price
    $
    1099
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available