Klein Tools 5151 Ten-Compartment Drawstring Bag | Graybar Store
Klein Tools - Ten-Compartment Drawstring Bag - 5151
+ / - Hover over image to Zoom
Other Views

    Ten-Compartment Drawstring Bag

    Manufacturer: Klein Tools
    Manufacturer #: 5151
    SKU: 88153006
    $74.85
    Checking Pricing
         
    Color:Olive
    No. of Pockets:10
    Diameter (Inches):11 in.
    Depth (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 5151
    • Color Olive
    • Depth (Inches) 6 in.
    • Diameter (Inches) 11 in.
    Product Overview:
    Canvas drawstring bag has 10 compartments.