Siemens TL77RC Ringless Temporary Power Outlet Panel With (2) 20A 125V Receptacles, 125A Main Lugs, No Bypass | Graybar Store
Siemens - Ringless Temporary Power Outlet Panel With (2) 20A 125V Receptacles, 125A Main Lugs, No Bypass - TL77RC
+ / - Hover over image to Zoom
Other Views

    Ringless Temporary Power Outlet Panel With (2) 20A 125V Receptacles, 125A Main Lugs, No Bypass

    Manufacturer: Siemens
    Manufacturer #: TL77RC
    SKU: 25820215
    $189.70
    Checking Pricing
         
    Amps:2A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemens
    • Manufacturer # TL77RC
    • Amps 2A
    • Country of Origin US - USA
    Product Overview:
    Temporary Power Panel, 2A