Hubbell Wiring Device - Kellems TPC50 Cable, Temporary Power Distribution Box, 50 ft. | Graybar Store
Hubbell Wiring Device - Kellems - Cable, Temporary Power Distribution Box, 50 ft. - TPC50
+ / - Hover over image to Zoom
Other Views

    Cable, Temporary Power Distribution Box, 50 ft.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: TPC50
    SKU: 25161508
    $447.73
    Checking Pricing
         
    Color:Yellow
    Length:50 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # TPC50
    • Color Yellow
    • Amps AC 50A
    • Length 50 ft.
    • Volts 125/250V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Temporary Power Cable, Length: 50 ft, Volts: 125/250 V, Amps AC: 50 A