Coleman Cable 7605SW Temporary Lighting | Graybar Store
Coleman Cable - Temporary Lighting - 7605SW
+ / - Hover over image to Zoom
Other Views

    Temporary Lighting

    Manufacturer: Coleman Cable
    Manufacturer #: 7605SW
    SKU: 25250350
    $160.05
    Checking Pricing
         
    Additional Features:12/3 or 14/3 Cord and Metal Oreasy Open/Snap-On Plastic Guards To Meet Contractor Demands. All Feature Lamp Sockets Every
    Wattage:400 W
    Cable Length (Feet):6.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Coleman Cable
    • Manufacturer # 7605SW
    • Cable Length (Feet) 6.0
    • Additional Features 12/3 or 14/3 Cord and Metal Oreasy Open/Snap-On Plastic Guards To Meet Contractor Demands. All Feature Lamp Sockets Every
    • Wattage 400 W
    • Country of Origin CN - China
    Product Overview:
    Temporary Lighting, Cable Length (Feet): 6 ft, Wattage: 400 W