Engineered Products 15702 Temporary Lighting | Graybar Store
Engineered Products - Temporary Lighting - 15702
+ / - Hover over image to Zoom
Other Views

    Temporary Lighting

    Manufacturer: Engineered Products
    Manufacturer #: 15702
    SKU: 25237956
    $175.64
    Checking Pricing
         
    Additional Features:Deluxe Cordlights are Intended for Severe Environments and are Impervious To Dust Dirt Chemical Vapors Salt Spray and Other
    Voltage Rating:120 V
    Wattage:400 W
    Cable Length (Feet):3.0
    Cord Type:18/3-SJTW
    For Use on Lamp Type:Type O
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # 15702
    • Cable Length (Feet) 3.0
    • Additional Features Deluxe Cordlights are Intended for Severe Environments and are Impervious To Dust Dirt Chemical Vapors Salt Spray and Other
    • Cord Type 18/3-SJTW
    • For Use on Lamp Type Type O
    • Lamp Type Metal Halide
    • Wattage 400 W
    • Voltage Rating 120 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    TIGER™ Temporary Lighting, Lamp Type: Metal Halide, Cable Length (Feet): 3 ft, Wattage: 400 W, Voltage Rating: 120 V, Cord Type: 18/3-SJTW