Engineered Products 16353 Temporary Deluxe Cordlight | Graybar Store
Engineered Products - Temporary Deluxe Cordlight - 16353
+ / - Hover over image to Zoom
Other Views

    Temporary Deluxe Cordlight

    Manufacturer: Engineered Products
    Manufacturer #: 16353
    SKU: 25180861
    $185.26
    Checking Pricing
         
    Additional Features:Deluxe Cordlights are Intended for Severe Environments and are Impervious To Dust Dirt Chemical Vapors Salt Spray and Other
    Wattage:150 (Incandescent) W; 23 (CFL) W
    Cable Length (Feet):100.0
    Cord Type:12/3-SJTW
    For Use on Lamp Type:A23
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Engineered Products
    • Manufacturer # 16353
    • Cable Length (Feet) 100.0
    • Additional Features Deluxe Cordlights are Intended for Severe Environments and are Impervious To Dust Dirt Chemical Vapors Salt Spray and Other
    • Cord Type 12/3-SJTW
    • For Use on Lamp Type A23
    • Lamp Type CFL; Incandescent; LED
    • Wattage 150 (Incandescent) W; 23 (CFL) W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Temporary Deluxe Cordlight, Lamp Type: CFL; Incandescent; LED, Cable Length (Feet): 100 ft, Wattage: 150 (Incandescent) W; 23 (CFL) W, Cord Type: 12/3-SJTW