Leviton 42090-2WS QuickPlate® Tempo Wallplate With ID Window | Graybar Store
Leviton - QuickPlate® Tempo Wallplate With ID Window - 42090-2WS
+ / - Hover over image to Zoom
Other Views

    QuickPlate® Tempo Wallplate With ID Window

    Manufacturer: Leviton
    Manufacturer #: 42090-2WS
    SKU: 25703940
    $4.14
    Checking Pricing
         
    Material:Plastic
    Module:Snap-In
    Additional Features:Center Lines Included as a Guide for Easy Alignment; Compatible With All Individual QuickPort Connectors; ID Windows Act as
    Dimensions (Inches):2.75 W x 0.88 D x 4.5 H
    Part Number:42090-2WS
    Color:White
    Size:5/8 Thick in.
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 42090-2WS
    • Color White
    • Part Number 42090-2WS
    • Size 5/8 Thick in.
    • Mounting Style Flush Mount
    • Type Wallplate
    • No. of Ports 2
    • Additional Features Center Lines Included as a Guide for Easy Alignment; Compatible With All Individual QuickPort Connectors; ID Windows Act as
    • Dimensions (Inches) 2.75 W x 0.88 D x 4.5 H
    • Module Snap-In
    • Material Plastic
    • SKU Spec Sheet
      42090-2WS Specification Sheet
      42090-2WS Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QuickPort® Tempo Single-Gang Wallplate, White, Flush Mount, Plastic, No. of Ports: 2, Dimension (Inches): 2.75 W x 0.88 D x 4.5 H in