Phoenix Contact 2905249 Temperature Transducer | Graybar Store
Phoenix Contact - Temperature Transducer - 2905249
+ / - Hover over image to Zoom
Other Views

    Temperature Transducer

    Manufacturer: Phoenix Contact
    Manufacturer #: 2905249
    SKU: 25799457
    $222.93
    Checking Pricing
         
    Watts:850 mW
    Voltage (Volts):9.6 to 30
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2905249
    • Voltage (Volts) 9.6 to 30
    • Watts 850 mW
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Temperature Transducer, Voltage (Volts): 9.6 to 30 V DC, Watts: 850 mW