Phoenix Contact 2902849 Temperature Transducer | Graybar Store
Phoenix Contact - Temperature Transducer - 2902849
+ / - Hover over image to Zoom
Other Views

    Temperature Transducer

    Manufacturer: Phoenix Contact
    Manufacturer #: 2902849
    SKU: 25689853
    $236.24
    Checking Pricing
         
    Voltage Rating:9.6 to 30 V DC
    Color:Green
    Depth:102.5 mm
    Packaging:1 Each
    Width (mm):6.2 mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2902849
    • Color Green
    • Depth 102.5 mm
    • Height 93.1 mm
    • Width (mm) 6.2 mm
    • Packaging 1 Each
    • Voltage Rating 9.6 to 30 V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Temperature Transducer, Packaging: 1 Each, Green, Width (mm): 6.2 mm, Height: 93.1 mm