Panduit ZETHL-14 Temperature Sensor | Graybar Store
Panduit - Temperature Sensor - ZETHL-14
+ / - Hover over image to Zoom
Other Views

    Temperature Sensor

    Manufacturer: Panduit
    Manufacturer #: ZETHL-14
    SKU: 25719694
    $52.80
    Checking Pricing
         
    Height (Inches):0.827 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # ZETHL-14
    • Type Temperature Sensor Module
    Product Overview:
    SmartZone™ ZETHL Temperature Sensor, Height (Inches): 0.827 in
    Able to Create a Testable Permanent Link for Cabling That Terminates Above the Drop Ceiling; Allows for ANSI/TIA-568-C Compliant Cabling Design; Bracket Assembly Can be Moved if the Device is Repositioned; Bracket Assembly Can be Moved if the Device is Re