3M 1776-3/4INX60FT Temflex™ Vinyl Electrical Tape | Graybar Store
3M - Temflex™ Vinyl Electrical Tape - 1776-3/4INX60FT
+ / - Hover over image to Zoom
Other Views

    Temflex™ Vinyl Electrical Tape

    Manufacturer: 3M
    Manufacturer #: 1776-3/4INX60FT
    SKU: 25311250
    $1.58
    Checking Pricing
         
    Material Types:PVC
    Color:Black
    Length (Feet):60.0
    Width (Inches):0.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 1776-3/4INX60FT
    • Color Black
    • Length (Feet) 60.0
    • Material Types PVC
    Product Overview:
    60-feet x 3/4-inch black Temflex™ vinyl electrical tape.
    3M™ Temflex™ vinyl Electrical Tape 1776
      Specifications
      • Color: Black
      • Length: 60 Feet
      • Width: 3/4 Inch
      • Thickness: 7 mil
      • Elongation Strength: 200%
      • Breaking Strength: 17 Lbs/In
      • Adhesion to Steel: 24 Oz/In
      • Rolls Per Carton: 10
      • Rolls Per Case: 100
      • Tape Grade: General Use
      • Tape Type: Vinyl
      • Maximum Operating Temperature: 176°F (80°C)
      • RoHS 2011/65/EU: Yes
      • Agency Approval: UL Listed, CSA Certified
      • Country of Origin: USA