3M 2155-3/4X22FT-20RLS Temflex™ Rubber Splicing Tape | Graybar Store
3M - Temflex™ Rubber Splicing Tape - 2155-3/4X22FT-20RLS
+ / - Hover over image to Zoom
Other Views

    Temflex™ Rubber Splicing Tape

    Manufacturer: 3M
    Manufacturer #: 2155-3/4X22FT-20RLS
    SKU: 99485174
    $5.04
    Checking Pricing
         
    Material Types:Rubber
    Color:Black
    Length (Feet):22.0
    Width (Inches):0.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2155-3/4X22FT-20RLS
    • Color Black
    • Length (Feet) 22.0
    • Material Types Rubber
    • Materials Rubber
    Product Overview:
    22-feet x 3/4-inch black Temflex™ rubber splicing tape.
    3M™ Temflex™ Rubber Splicing Tape 2155
      Specifications
      • Color: Black
      • Length: 22 Feet
      • Width: 3/4 Inch
      • Thickness: 30 mil
      • Breaking Strength: 9 Lbs/In
      • Rolls Per Carton: 1
      • Liner/Linerless: Liner
      • Material: Ethylene Propylene Rubber (EPR)
      • Tape Grade: General Use
      • Tape Type: Insulating and Splicing
      • Operating Temperature: Up to 176°F (80°C)
      • RoHS 2011/65/EU: Yes
      • Agency Approvals: UL Listed
      • Country of Origin: Brazil