3M 1100-PRINTED-2X100FT Temflex™ Printed Corrosion Protection Tape | Graybar Store
3M - Temflex™ Printed Corrosion Protection Tape - 1100-PRINTED-2X100FT
+ / - Hover over image to Zoom
Other Views

    Temflex™ Printed Corrosion Protection Tape

    Manufacturer: 3M
    Manufacturer #: 1100-PRINTED-2X100FT
    SKU: 88175817
    $9.97
    Checking Pricing
         
    Material Types:PVC
    Color:Black
    Length (Feet):100.0
    Width (Inches):2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 1100-PRINTED-2X100FT
    • Color Black
    • Length (Feet) 100.0
    • Material Types PVC
    Product Overview:
    100-feet x 2-inch black Temflex™ printed corrosion protection tape.
    Temflex™ 1100 vinyl corrosion protection tape.
      Specifications
      • Color: Black
      • Length: 100 feet
      • Width: 2.00 inch
      • Thickness: 10 mil
      • Breaking Strength: 25 Lbs/In
      • Rolls Per Case: 24
      • Adhesive Material: Rubber Resin
      • Backing Material: Polyvinyl Chloride
      • Tape Grade: General Use
      • Tape Type: Corrosion Protection
      • Application Temperature Range: 10 to 120°F (-12 to 49°C)
      • RoHS 2011/65/EU: Yes