3M 1700C-VIOLET-3/4X66FT Temflex™ General Use Vinyl Tape, 66-Feet x 3/4-Inch, Violet | Graybar Store
3M - Temflex™ General Use Vinyl Tape, 66-Feet x 3/4-Inch, Violet - 1700C-VIOLET-3/4X66FT
+ / - Hover over image to Zoom
Other Views

    Temflex™ General Use Vinyl Tape, 66-Feet x 3/4-Inch, Violet

    Manufacturer: 3M
    Manufacturer #: 1700C-VIOLET-3/4X66FT
    SKU: 99919226
    $1.95
    Checking Pricing
         
    Material Types:Vinyl
    Color:Violet
    Length (Feet):66.0
    Width (Inches):0.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 1700C-VIOLET-3/4X66FT
    • Color Violet
    • Length (Feet) 66.0
    • Material Types Vinyl
    Product Overview:
    66-feet x 3/4-inch violet Temflex™ general use vinyl tape.
    3M™ Temflex™ Vinyl Electrical Tape 1700.
      Specifications
      • Color: Violet
      • Length: 66 Feet
      • Width: 3/4 Inch
      • Thickness: 7 mil
      • Breaking Strength: 17 Lbs/In
      • Rolls Per Case: 100
      • Adhesive Material: Rubber Resin
      • Backing Material: Polyvinyl Chloride
      • Tape Grade: General Use
      • Operating Temperature: 32 to 176°F (0 to 80°C)
      • RoHS 2011/65/EU: Yes
      • Standards: ASTM D 2301 Type 1
      • UL Listed
      • Country of Origin: USA and Taiwan