3M 1755-3/4X82-1/2FT Temflex™ Cotton Friction Tape | Graybar Store
3M - Temflex™ Cotton Friction Tape - 1755-3/4X82-1/2FT
+ / - Hover over image to Zoom
Other Views

    Temflex™ Cotton Friction Tape

    Manufacturer: 3M
    Manufacturer #: 1755-3/4X82-1/2FT
    SKU: 94010513
    $8.04
    Checking Pricing
         
    Material Types:Cotton
    Color:Black
    Length (Feet):82.5
    Width (Inches):0.75
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 1755-3/4X82-1/2FT
    • Color Black
    • Length (Feet) 82.5
    • Material Types Cotton
    • Materials Cotton Cloth
    Product Overview:
    82-1/2-feet x 3/4-inch black Temflex™ cotton friction tape.
    3M™ Temflex™ Cotton Friction Tape 1755.
      Specifications
      • Color: Black
      • Length: 82.5 Feet
      • Width: 3/4 Inch
      • Thickness: 13 mil
      • Breaking Strength: 48 Lbs/In
      • Rolls Per Case: 60
      • Adhesive Material: Thermosetable Rubber Resin
      • Backing Material: Cotton Cloth
      • Tape Grade: General Use
      • Tape Type: Special Use
      • Maximum Operating Temperature: 176°F (0 to 80°C)
      • RoHS 2011/65/EU: Yes
      • Country of Origin: India