Bussmann (Eaton) TPS-15 Telpower® TPS Series Non Indicating 170V DC Power Distribution Fuse | Graybar Store
Bussmann (Eaton) - Telpower® TPS Series Non Indicating 170V DC Power Distribution Fuse - TPS-15
+ / - Hover over image to Zoom
Other Views

    Telpower® TPS Series Non Indicating 170V DC Power Distribution Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TPS-15
    SKU: 94038827
    $27.17
    Checking Pricing
         
    Amps:15A
    Voltage Rating:170 V DC
    Interrupt Rating:100 kA
    Standard:CE; File E56412; Guide JDYX2; RoHS Compliant; UL Recognized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TPS-15
    • Application Telecommunications DC Power Circuit Protection; Requiring Printed Circuit Board Mounting
    • Amps 15A
    • Fuse Dimension 0.56 Dia x 0.88 L in
    • Fuse Type Non-Indicating Fuse
    Product Overview:
    Eaton® Bussmann Series DC Power Distribution Non Indicating Fuses, Amps: 15 A, Fuse Type: Non Indicating Fuse, Interrupt Rating: 100 kA, Voltage Rating: 170 V DC, Fuse Dimension: 0.56 Dia x 0.88 L in