Bussmann (Eaton) TPS-10 Telpower® TPS Series Non Indicating 10A 170V DC Power Distribution Fuse | Graybar Store
Bussmann (Eaton) - Telpower® TPS Series Non Indicating 10A 170V DC Power Distribution Fuse - TPS-10
+ / - Hover over image to Zoom
Other Views

    Telpower® TPS Series Non Indicating 10A 170V DC Power Distribution Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TPS-10
    SKU: 94033573
    $22.66
    Checking Pricing
         
    Amps:10A
    Voltage Rating:170V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TPS-10
    • Application Telecommunications DC Power Circuit Protection; Requiring Printed Circuit Board Mounting
    • Amps 10A
    • Fuse Dimension 0.56 Dia x 0.88 L in
    Product Overview:
    Telpower® TPS Series non indicating 10A 170V DC power distribution fuse.
    • Telpower® Fuse Line is the First to be Specifically Designed to Meet the Unique Needs of DC Power Distribution Systems
    • The UL Recognized Ratings of 170VDC and 100kA Interrupting Rating, Along With the Fuse's Current-Limiting Capability, Make This Fuse Ideal For Overcurrent Protection on Existing DC Distribution Systems
    • A Unique Blue Label is Used on All Telpower Fuses to Designate Their DC Capability
    • PCB Mount Versions Available
    • Silver-Plated Brass Ferrules
    • Glass Melamine Tube
    • For Use With Bussmann Fused Disconnect Switch 15800
    • Spare Fuseholder: TPSFH-AS