Bussmann (Eaton) TPS-50 Telpower® TPS Series 50A 170VDC Power Distribution Non Indicating Fuse | Graybar Store
Bussmann (Eaton) - Telpower® TPS Series 50A 170VDC Power Distribution Non Indicating Fuse - TPS-50
+ / - Hover over image to Zoom
Other Views

    Telpower® TPS Series 50A 170VDC Power Distribution Non Indicating Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TPS-50
    SKU: 94048512
    $22.66
    Checking Pricing
         
    Amps:50A
    Voltage Rating:170V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TPS-50
    • Amps 50A
    • Fuse Type DC Power Distribution Non-Indicating Fuse
    Product Overview:
    Telpower® TPS Series 50A 170VDC power distribution non indicating fuse.
    • The UL Recognized Ratings and Current-Limiting Capability Make This Fuse Ideal For Cable Protection on Existing DC Power Distribution Systems
    • A Unique Blue Label is Used on All Telepower Fuses to Designate Their DC Capability
    • Printed Circuit Board Variations Available