Bussmann (Eaton) TPL-CZ Telpower® TPL Series 600A 170VDC Power Distribution Fuse (70 to 600 Amps) | Graybar Store
Bussmann (Eaton) - Telpower® TPL Series 600A 170VDC Power Distribution Fuse (70 to 600 Amps) - TPL-CZ
+ / - Hover over image to Zoom
Other Views

    Telpower® TPL Series 600A 170VDC Power Distribution Fuse (70 to 600 Amps)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TPL-CZ
    SKU: 92040646
    $119.26
    Checking Pricing
         
    Amps:600A
    Voltage Rating:170V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TPL-CZ
    • Amps 600A
    • Fuse Type DC Power Distribution Fuse
    Product Overview:
    Telpower® TPL Series 600A 170VDC power distribution fuse.
    • Current-Limiting Capability Designed For DC Power Distribution Systems
    • Recognized Branch Circuit Protection
    • Complete System Coordination Capability
    • Energy Savings With Low Watts Loss, Low Operating Temperatures and Minimum l2t Levels